Beli magnet clip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnet ClipsDeskripsi:-Steel clip with strong magnet.-It is excellent in durability, and holds documents firmly.atribut:
- Color: Silver
- Number of A4 copy paper to be retained: MC-S 40 sheets, MC-M 70 sheets, MC-L 120 sheets
- TOMOYA Klip MagnetDeskripsi:-Since it is a clip with magnet, it can store documents, vouchers, etc. on the sides of the desk, or it can attach drawings or specifications on a machine, so it is convenient and utilize a space effectively.atribut:
- Color: Silver
- Number of A4 copy paper to be retained: Approx 90 sheets
- monotaro Box Klip Kertas MagnetDeskripsi:To store clipatribut:
- Color: black
- Material: PS
- Outer Dimensions (W x D x H) (mm): 42 x 42 x 69
- TRUSCO Magnet ClipsDeskripsi:-Steel clip with strong magnet.-It is excellent in durability, and holds documents firmly.atribut:
- Dimensions (LxW)(mm): 36x32
- Color: Silver
- Number of A4 copy paper to be retained: MC-S 40 sheets, MC-M 70 sheets, MC-L 120 sheets
- Oxford Precision Triplet Magnifying LoupeDeskripsi:Suitable for precision engineers, instrument makers, watch repairers, jewellers etc. Triplet Provides sharp images with minimum distortion. Three separate lenses bonded together to form one compound lens. Chrome plated finish. Complete with leather case. Doublet 21mm diameter double lenses bonded together to form one compound lens. Provides a sharp magnified image with virtually no distortion.atribut:
- Includes: Leather Case
- Product Number: WV-15-2
- Magnification: 10x
- Lens Diameter: 18mm
- Surface Treatment: Chrome Plated
- Part Number: OXD3161500K
- KOKUYO Magnetic ClipDeskripsi:The variety of colors and sizes is attractive, ranging from approximately 50 sheets with a mouth width of 31mm to sizes that can hold 180 sheets with a mouth width of 56mm.Holds thick documents and tools firmly in place.
- SDI Klip MagnetDeskripsi:Clip kuri SDI s 4285 magnetSDI - magnetic clip ( no. 4285 ) smagnetic clips SDI small 4285 adalah penjepit kertas berukuran kecil dari SDI dengan tipe 4285.- magnetic clip- rekatkan dengan erat ke permukaan baja apa pun- baja berlapis krom- selain dapat menempel di benda2 berbahan besi dan bermagnet, clip ini juga dapat menjepit kertas, kain, karton dan barang lainnya.
- KOKUYO Magnetic Sheet Without GlossDeskripsi:You can cut it into any shape with a cutter or scissors according to the application.A sheet type that can be rolled up and carried, and does not take up space.atribut:
- Material: Surface: PVC - P, back side: magnetic sheet
- Belomo Magnifier Loupeatribut:
- Overall Dimensions (inch): 1.54x1.1x0.98
- Overall Dimensions (mm): 36x28x25
- Plus Klip MagnetDeskripsi:-Magnet clip that thick documents will not fall with the newly-developed hold rubber.
- Velos Magnet Clip Satribut:
- Dimensions (mm): 35x30x21
- Material: Polished steel plate, strip wire, chrome plating under Copper, rubber magnet
- Size: S
- Ohto Magnet Clip Strong Magune-KunDeskripsi:-Two powerful stainless mechanical springs fix firmly the documents in the office and the various materials in home with a gap.-It is with a protective sheet that does not damage the mounting surface.atribut:
- Number of B4 paper to be retained: Approx 110 sheets
- Load Capacity: 1.5kg
- Carl Magnet Clip MC-56atribut:
- Dimensions (mm): 45x41.5x26.5
- KOKUYO Magnet BoxDeskripsi:Due to the action of a powerful magnet, the Zem Clip is constantly held in the outlet part, so you can take it out quickly anytime. .Since the main body is a cube, it can be used with confidence so that it will not collapse even on the desk. . Zem Clip (small) 50G (about 208) entered.atribut:
- Green Purchasing Law: Conform
- Outside Dimension/Depth (mm): 58
- Paper Quality: Recycled material compounding ratio / upper lid: R-PS 90%, bottom: R-PS 100%
- Material: Top cover, bottom: R-PS
- Color: Blue
- Outer Height (mm): 55
- Width (mm): 56
- TRUSCO Klip MagnetDeskripsi:-Since a strong magnet sheet is used on the back of the clip, it can strongly attach and will not damage the steel surface.
- Kozure Lemari Loker Besi Seri SWDeskripsi:KOZURE KL 9SW - Loker Besi 9 Pintu / Steel Locker 9 Doors adalah produk locker resmi dan berkwalitas.atribut:
- Color: Light Grey-Blue
- Dimensions (cm): 100x90x40
- Packaging Dimensions (mm): 1035x935x100
- Process Coating: powder Coating
- SUNLUX Indicator Lamp Pilot LED AD22 SeriesDeskripsi:Direct, with LED indicator.atribut:
- Type: AD22-22DS
- Voltage (V): AC 220
- Diameter (mm): 22
- APLI Label Kertasatribut:
- Color: White
- Dimensions (cm): 30x21x1
- Open Industries Box Klip Kertasatribut:
- Accessories: Seventy iron Them
- Material: Case on: Play ABS, case under: Play PS
- Color: Blue
- Weight (g): 100
Daftar Harga magnet clip Terbaru March 2026
| TRUSCO Magnet Clips | Rp45.900 |
| TOMOYA Klip Magnet | Rp58.900 |
| monotaro Box Klip Kertas Magnet | Rp12.900 |
| TRUSCO Magnet Clips | Rp36.900 |
| Oxford Precision Triplet Magnifying Loupe | Rp799.900 |
| KOKUYO Magnetic Clip | Rp69.900 |
| SDI Klip Magnet | Rp41.900 |
| KOKUYO Magnetic Sheet Without Gloss | Rp259.900 |
| Belomo Magnifier Loupe | Rp4.099.900 |
| Plus Klip Magnet | Rp119.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Mesin%2C%20Kontak%2C%20Ledeng/TRUSCO%20Magnet%20Clips/P102826384-1.jpg)










%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Mesin%2C%20Kontak%2C%20Ledeng/Ohto%20Magnet%20Clip%20Strong%20Magune-Kun/P102864269-1.jpg)